Shop All Bathroom Partitions & Accessories
American Imaginations
24.21" W, Bathroom Accessory Set
Mfr # AI-13357
Zoro # G0749107
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.21
- Height 7.88
- Depth 8.5
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13357
- Zoro # G0749107
- UPC # 627622133574
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.21 |
Height | 7.88 |
Depth | 8.5 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Finish | Brass |
Material | Stainless Steel |
Style | Modern |
Installation Type | Wall Mount |
Shape | Round |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN 100 MESH SCREEN (61715)
- GENERAL TOOLS Reamer/Countersink, Capacity Up to 3/4 In (196)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe (ZUSA-STF-BW-158)
- STEAMSPA Complete Essentials Installation Kit (STMKIT-02)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE 1-3/8 in. Tamped Stainless Steel Inswing Doors Slide Indicator Latch Single Pack (656-9874)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-03)
- METPAR CORP Polymer Bathroom Partition Panel - 57-3/4" W x 55" H Gray (5160GD)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit (656-3026)
- American Imaginations Bathroom Partitions & Accessories