Shop All Bathroom Partitions & Accessories
American Imaginations
24.21" W, Bathroom Accessory Set
Mfr # AI-13349
Zoro # G0750769
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.21
- Height 8.01
- Depth 8.5
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13349
- Zoro # G0750769
- UPC # 627622133499
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.21 |
Height | 8.01 |
Depth | 8.5 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Material | Stainless Steel |
Finish | Brass |
Shape | Round |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring and Bearing Kit, Replacement (GP30420)
- LIPPERT 34IN X 34IN NEO ANGLE SHOWER SURROUND; SLATE FINISH; 68IN TALL - WHITE (306205)
- FLUIDMASTER Sink Supply Line1/2Cx1/2Fipx12 (B3F12)
- T&S BRASS Hot Spindle Assembly For - Part# 2712-40 (2712-40)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- PRIME-LINE One Ear Mini Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated (656-6404)
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack (656-8873)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- American Imaginations Bathroom Partitions & Accessories