Shop All Bathroom Partitions & Accessories
American Imaginations
24.21" W, Bathroom Accessory Set
Mfr # AI-13330
Zoro # G0749326
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.21
- Height 6.11
- Depth 8.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-13330
- Zoro # G0749326
- UPC # 627622133307
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.21 |
Height | 6.11 |
Depth | 8.5 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Material | Stainless Steel |
Weight | 10 |
Finish | Brass |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, Small Lever (76153-BV)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, 304SS (HT38SS)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- HONEYWELL 50043683-001 Backflow Prevention (50043683-0)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- HDL HARDWARE Alcove Bracket Pak (15330)
- COMMERCIAL Chrome Partition Slide Latch (38103)
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M081801-9200)
- American Imaginations Bathroom Partitions & Accessories