Shop All Bathroom Partitions & Accessories
American Imaginations
24.21" W, Bathroom Accessory
Mfr # AI-3058
Zoro # G0750735
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 24.21
- Height 4.53
- Depth 8.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3058
- Zoro # G0750735
- UPC # 627622030583
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24.21 |
Height | 4.53 |
Depth | 8.5 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Material | Stainless Steel |
Weight | 5 |
Finish | Brass |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- THRIFCO PLUMBING 1-1/2 Inch Copper Male Adapter (5436102)
- KOHLER Toilet Seat Anchor Kit, Replacement (84999)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX4)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- HARDWARE EXP 3 X 3 In. Premier Flexible (H6S-49044)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- PRIME-LINE U-bracket, For 1/2 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8193)
- American Imaginations Bathroom Partitions & Accessories