Shop All Electromechanical Timers
American Imaginations
240V Rectangle Grey Wire In Mechanical Timer in Stainless Steel
Mfr # AI-37427
Zoro # G210519580
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Shape Rectangle
- Enclosure Material Stainless Steel
- Color Grey
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37427
- Zoro # G210519580
- UPC # 627622374274
- Country of Origin Canada
- Category Electromechanical Timers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 240V |
Shape | Rectangle |
Enclosure Material | Stainless Steel |
Color | Grey |
Finish | Paint |
Mount | Wall Mount |
Weight | 0.5 lbs |
Includes | Wire In Mechanical Timer |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wire in mechanical timer in grey color. A 240V DIRECT WIRE-IN MECHANICAL TIMER DESIGNED FOR EASY INSTALLATION. THIS TIMER ENABLES AUTOMATED SCHEDULING AND CONTROL OF ELECTRICAL DEVICES. IDEAL FOR VARIOUS APPLICATIONS WHERE PRECISE TIMING IS REQUIRED. This wire in mechanical timer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wire in mechanical timer is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- CAMCO Rv Rplace Recept 50F Amp (55353)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- AMERICAN IMAGINATIONS 120V Rectangle Grey Wire In Mechanical Timer in Stainless Steel (AI-37424)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7801B)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- American Imaginations Timers