Shop All Bathroom Mirrors
American Imaginations
24" W, Wood Mirror
Mfr # AI-338
Zoro # G0847019
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Stain
- Width 24
- Color Coffee
- Material Birch Wood-Veneer
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-338
- Zoro # G0847019
- UPC # 627622003389
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Depth | 8 |
Height | 36 |
Details
Finish | Lacquer-Stain |
Color | Coffee |
Material | Birch Wood-Veneer |
Weight | 30 |
Item | Wood Mirror |
Series | Tiffany |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Transitional |
Description
This transitional wood mirror belongs to the exquisite Tiffany design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with birch wood-veneer. This wood mirror comes with a lacquer-stain finish in Coffee color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 3/4" LF8C Vacuum Breaker (792087)
- RIDGID EZ Change Faucet Tool (57003)
- LEGRIS Push-to-Connect Wye Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3140 06 08)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- KETCHAM 8 3/4" "H x 24" "W, Cosmetic Box (2408M)
- American Imaginations Bathroom Mirrors