Shop All Bathroom Cabinets
American Imaginations
24" W, Vanity Base Set
Mfr # AI-18123
Zoro # G0788824
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 24
- Height 21
- Series Zen
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18123
- Zoro # G0788824
- UPC # 627622181230
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 24 |
Height | 21 |
Depth | 17 |
Details
Material | Plywood-Melamine |
Item | Vanity Base Set |
Series | Zen |
Color | Dawn Grey |
Weight | 50 |
Finish | Melamine |
Shape | Rectangle |
Style | Modern |
Installation Type | Floor Mount |
No. of Bowls | 1 |
Description
This modern vanity base set belongs to the exquisite Zen design series. It features a rectangle shape. This vanity base set is designed to be installed as a floor mount vanity base set. It is constructed with plywood-melamine. This vanity base set comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre Rinse Riser, 3/8 In, Brass (000369-40)
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- DANCO Stem Eljer 4C-2H Ll (9D0015786E)
- KOHLER Skirt, Lav (77012-BN)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- American Imaginations Bathroom Cabinets