Shop All Bathroom Mirrors
American Imaginations
24" W, Medicine Cabinet
Mfr # AI-273
Zoro # G0801668
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Stain
- Width 24
- Color Tobacco
- Material Birch Wood-Veneer
- Depth 5.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-273
- Zoro # G0801668
- UPC # 627622002733
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Depth | 5.35 |
Height | 30 |
Details
Finish | Lacquer-Stain |
Color | Tobacco |
Material | Birch Wood-Veneer |
Weight | 20 |
Series | Perri |
Installation Type | Wall Mount |
Style | Traditional |
Item | Medicine Cabinet |
Shape | Rectangle |
Description
This traditional medicine cabinet belongs to the exquisite Perri design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with birch wood-veneer. This medicine cabinet comes with a lacquer-stain finish in Tobacco color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- SEMINOLE NIPPLE GALV 3/4""X2"" (8700150405)
- HAUSEN 1/2-in or 3/4-in Spigot Sweat x 3/4-in MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC107-1)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- American Imaginations Bathroom Mirrors