Shop All Bathroom Mirrors
American Imaginations
24" W, Medicine Cabinet
Mfr # AI-258
Zoro # G0802675
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 24
- Color White
- Material Birch Wood-Veneer
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-258
- Zoro # G0802675
- UPC # 627622002580
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Height | 30 |
Depth | 5.35 |
Details
Finish | Lacquer-Paint |
Color | White |
Material | Birch Wood-Veneer |
Weight | 20 |
Series | Perri |
Item | Medicine Cabinet |
Shape | Rectangle |
Style | Traditional |
Installation Type | Wall Mount |
Description
This traditional medicine cabinet belongs to the exquisite Perri design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with birch wood-veneer. This medicine cabinet comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall Mount Rainhead Arm W/ 2Way Diverter (76333-BN)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-25)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1/2 in x 1/4 in Pipe Size (802-072SR)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- KOHLER Essential 28" Round Decorative Mirror (26050-BNL)
- American Imaginations Bathroom Mirrors