Shop All Bathroom Mirrors
American Imaginations
24" W, LED Backlit Mirror
Mfr # AI-28693
Zoro # G0805019
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Width 24
- Color Aluminum
- Material Aluminum
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28693
- Zoro # G0805019
- UPC # 627622286935
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Depth | 1.5 |
Height | 24 |
Details
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Voltage | 120V |
Weight | 10 |
Installation Type | Wall Mount |
Certification | ETL-ROHS-Energy Star |
Style | Modern |
Shape | Square |
Watts | 25W |
Item | LED Backlit Mirror |
Description
It features a square shape. This led backlit mirror is designed to be installed as a wall mount led backlit mirror. It is constructed with aluminum. This led backlit mirror comes with a aluminum finish in Aluminum color. This modern led backlit mirror product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1890-120)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 20 Inch Long Stainless Steel Riser (7642068)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass (26314-2MB)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390000206)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- American Imaginations Bathroom Mirrors