Shop All Bathroom Sinks
American Imaginations
24" W, Ceramic Top Set
Mfr # AI-21354
Zoro # G0759799
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 21
- Material Ceramic
- Height 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-21354
- Zoro # G0759799
- UPC # 627622213542
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.25 |
Width | 24 |
Depth | 18 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 21 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | No |
Top Thickness | 0.75 |
Style | Transitional |
No. of Bowls | 1 |
Certification | CSA |
Installation Type | Drop In |
Mounting Location | Center |
Shape | Rectangle |
Description
It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. This transitional ceramic top set product is CSA certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN CONTROLS Solenoid Coil, Junction Box 24V, 310325 (310325)
- DIXON Hand wheel, For Use with 1-1/2 in Global Forged Brass Angle Hose Valves (AV251-WR)
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- PRIME-LINE PVC Pipe Cutter, up to 1-1/2 in. Single Pack (RP77151)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- American Imaginations Bathroom Sinks