Shop All Bathroom Sinks
American Imaginations
24" W, Ceramic Top Set
Mfr # AI-21336
Zoro # G0765444
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 21
- Height 7.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21336
- Zoro # G0765444
- UPC # 627622213368
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.25 |
Width | 24 |
Depth | 18 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 21 |
Material | Ceramic |
Finish | Enamel Glaze |
Top Thickness | 0.75 |
Installation Type | Drop In |
Includes Faucet | No |
Certification | CSA |
Style | Transitional |
Mounting Location | Center |
No. of Bowls | 1 |
Shape | Rectangle |
Description
It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. This transitional ceramic top set product is CSA certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- SLOAN Repair Kit H47Asd Repair Kit F/ H40A And H45A Stops (3308277)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (5-Pack), 5PK (APXFA12125PK)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-23704)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-72-NH)
- American Imaginations Bathroom Sinks