Shop All Bathroom Mirrors
American Imaginations
24" W 30" H Traditional Birch Wood-Veneer Medicine Cabinet In White
Mfr # AI-31753
Zoro # G001023623
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 24
- Color White
- Material Birch Wood-Veneer
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31753
- Zoro # G001023623
- UPC # 627622317530
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Height | 30 |
Depth | 5.35 |
Width Group | 20-in. - 29-in. |
Details
Finish | Lacquer-Paint |
Color | White |
Material | Birch Wood-Veneer |
Weight | 20 |
Style | Traditional |
Series | Perri |
Number of Doors | 1 |
Install Type | Wall Mount |
Item | Medicine Cabinet |
Shape | Rectangle |
Hardware Color | Chrome |
Description
This traditional medicine cabinet belongs to the exquisite Perri design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with birch wood-veneer. This medicine cabinet comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 111 Yo Flush Valve (3780001)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1" Pipe Size (207ACBH-16)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- BANJO Flange, 2", 300 psi, Tee, 4 1/2" L (M200TEE)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- American Imaginations Bathroom Mirrors