Shop All Bathroom Mirrors
American Imaginations
24" W 30" H Traditional Birch Wood-Veneer Medicine Cabinet In Walnut
Mfr # AI-31752
Zoro # G901023662
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Stain
- Width 24
- Color Walnut
- Material Birch Wood-Veneer
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31752
- Zoro # G901023662
- UPC # 627622317523
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Height | 30 |
Depth | 5.35 |
Width Group | 20-in. - 29-in. |
Details
Finish | Lacquer-Stain |
Color | Walnut |
Material | Birch Wood-Veneer |
Weight | 20 |
Hardware Color | Chrome |
Install Type | Wall Mount |
Shape | Rectangle |
Item | Medicine Cabinet |
Series | Perri |
Number of Doors | 1 |
Style | Traditional |
Description
This traditional medicine cabinet belongs to the exquisite Perri design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with birch wood-veneer. This medicine cabinet comes with a lacquer-stain finish in Walnut color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Elbow with Gasket, #10-32 x 1/4 in Nominal, Straight MNPT x Tube, 290 psi Pressur (31095620)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- PROPLUS PVC SLIP CAP 1/2 IN (2906167)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (781-024360)
- American Imaginations Bathroom Mirrors