Shop All Fluorescent Linear Lamps
American Imaginations
24 in. Warm White Cylindrical F20T12 Tube 20W
Mfr # AI-36924
Zoro # G110640834
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- Finish Glass
- Width 24 in
- Bulb Shape Cylindrical
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36924
- Zoro # G110640834
- UPC # 627622369249
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 24 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass-Stainless Steel |
Finish | Glass |
Bulb Shape | Cylindrical |
Weight | 0.5 lbs |
Color | Warm White |
For Use With | Residential/Non-Residential |
Includes | F20T12 Tube |
Install Type | Ceiling Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x f20t12 tube in warm white color. THE F20T12 TUBE IS CHARACTERIZED BY ITS WARM WHITE LIGHT EMISSION. THIS TYPE OF TUBE IS COMMONLY USED FOR LIGHTING APPLICATIONS WHERE A CRISP AND BRIGHT ILLUMINATION IS DESIRED. ITS COOL WHITE COLOR TEMPERATURE MAKES IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING LIGHTING EFFECT IS NEEDED. This f20t12 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f20t12 tube is made with glass-stainless steel. The primary color of this product is warm white and it comes with green hardware. 24-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3000)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- APEX TOOL GROUP FLEX HEAD RECHARGEABLE WORK LIGHT (GWR83134)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- CURRENT GE2PK 40W KAndB Fluo Bulb (66655)
- EG&G UV LAMPS AND BULB (FXQG-1536-3)
- ILC Replacement For PHILIPS PLL 36W104P (PL-L 36W/10/4P)
- American Imaginations Fluorescent Linear Lamps