Shop All Water Heater Parts
American Imaginations
24 in. Unique Black Water Heater Pan in Plastic
Mfr # AI-38846
Zoro # G810535515
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Includes Water Heater Pan
- Width (In.) 0.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38846
- Zoro # G810535515
- UPC # 627622388462
- Country of Origin Canada
- Category Water Heater Parts
Dimensions
Width (In.) | 0.5 in |
Overall Length | 24 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Water Heater Pan |
Color | Black |
Specific Pipe Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x water heater pan in black color. THE PLASTIC WATER HEATER PAN, MEASURING 24 INCHES IN SIZE, SERVES AS A PROTECTIVE BARRIER FOR ELECTRIC WATER HEATERS, GUARDING AGAINST POTENTIAL WATER DAMAGE. IT COMES EQUIPPED WITH 1.5 PVC DRAIN FITTINGS, FACILITATING A SEAMLESS CONNECTION TO AN INDIRECT DRAIN SYSTEM. THIS PAN IS SPECIFICALLY DESIGNED TO FIT UNDER ELECTRIC WATER HEATERS, OFFERING AN ADDED LAYER OF SECURITY AGAINST LEAKS OR SPILLS. ITS DURABLE PLASTIC CONSTRUCTION ENSURES LONGEVITY AND RELIABILITY IN SAFEGUARDING YOUR WATER HEATER AND SURROUNDING AREA. INSTALLING THIS PAN PROVIDES PEACE OF MIND BY PREVENTING WATER-RELATED ISSUES THAT CAN OCCUR WITH WATER HEATERS. This water heater pan features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water heater pan is made with plastic. The primary color of this product is black and it comes with black hardware. 24-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- ZORO SELECT Black Nipple, Welded, 2x14 (793MF9)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- PARKER 90 Elbow, Brass, 1/2 in Pipe Size, MNPT (1204P-8)
- AMERICAN IMAGINATIONS 42 in. Unique White Water Heater Drain Tube in Plastic (AI-38843)
- RELIANCE WATER HEATERS Element Adaptor Kit (100108263)
- RHEEM Readout, LED (AP10693B-3)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- RHEEM Great Wipes Industrial Hand Towels - Bucket Of 75 (4185-75)
- AMTROL Therm-X-Trol ST-1 Thermal Expansion Tank (34A398917)
- ZORO SELECT Water Heater Pan, 26 In, Aluminum (QP-26)
- American Imaginations Water Heater Parts