Shop All Fluorescent Linear Lamps
American Imaginations
24 in. Daylight Cylindrical F20T12 Tube 20W
Mfr # AI-36925
Zoro # G510640830
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Daylight
- Width 24 in
- Material Glass-Stainless Steel
- Includes F20T12 Tube
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36925
- Zoro # G510640830
- UPC # 627622369256
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 24 in |
Max. Overall Bulb Length | 0.5 in |
Details
Color | Daylight |
Material | Glass-Stainless Steel |
Includes | F20T12 Tube |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Finish | Glass |
Bulb Shape | Cylindrical |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x f20t12 tube in daylight color. THE F20T12 TUBE IS CHARACTERIZED BY ITS DAY LIGHT EMISSION. THIS TYPE OF TUBE IS COMMONLY USED FOR LIGHTING APPLICATIONS WHERE A CRISP AND BRIGHT ILLUMINATION IS DESIRED. ITS COOL WHITE COLOR TEMPERATURE MAKES IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING LIGHTING EFFECT IS NEEDED This f20t12 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f20t12 tube is made with glass-stainless steel. The primary color of this product is daylight and it comes with green hardware. 24-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- ILC Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp (60PAR38/HAL/FL25 130V PHILIPS)
- LITHONIA LIGHTING LED Flat Panel, 3479 lm, Max Fixture 31.0W (EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- ILC Replacement for UVP Uvgl-25 254nm replacement light bulb lamp (UVGL-25 254NM UVP)
- ILC Replacement For LIGHT BULB LAMP, F25T8GOECOCVG (F25T8/GO/ECO/CVG)
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- American Imaginations Fluorescent Linear Lamps