Shop All Thermocouples Assemblies
American Imaginations
24 in. Copper Replacement Thermocouple
Mfr # AI-35009
Zoro # G204844353
product price: $42.65
/ea
Sold in multiples of 10 for $426.50
$426.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 0.75
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35009
- Zoro # G204844353
- UPC # 627622350094
- Country of Origin Canada
- Category Thermocouples Assemblies
Dimensions
Length | 0.75 |
Details
Material | Copper |
Color | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x replacement thermocouple in black color (35009). 24 INCHES REPLACEMENT THERMOCOUPLE. FOR GAS FURNACES AND WATER HEATERS.WORKS WITH 30 MILIVOLT SYSTEMS.INCLUDES ADAPTER FITTINGS.HEAVY, LONG LASTING ELEMENT.ADAPTER FITS SCREW-IN, CLAMP-IN AND PUSH-IN TYPE PILOT BURNERS.POSITIVE POSITIONING FOR QUICK INSERTION This replacement thermocouple features a unique shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This replacement thermocouple is made with copper. The primary color of this product is black and it comes with black hardware. 24-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 3.90 in H, 4 in W, 2 in D, NEMA 3R; 4; 12, Hinged (JB040403HC)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1/2-14 Npt Strain Relief Connect (00322001LPK50)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- OMEGA Rtd, RTD31PT100KN252812T (RTD-3-1PT100KN2528-12-T)
- ESSEX WHITE RODGERS Temperature Switch (03L01 140S1)
- WIKA 14IN 1/4IN THERMOCOUPLE (TC10)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- American Imaginations Sensors