Shop All Fluorescent Linear Lamps
American Imaginations
24 in. Cool White Cylindrical F20T12 Tube 20W
Mfr # AI-36923
Zoro # G410640824
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- Bulb Shape Cylindrical
- Max. Overall Bulb Length 0.5 in
- Includes F20T12 Tube
- Finish Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36923
- Zoro # G410640824
- UPC # 627622369232
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 24 in |
Details
Material | Glass-Stainless Steel |
Bulb Shape | Cylindrical |
Includes | F20T12 Tube |
Finish | Glass |
Color | Cool White |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Ceiling Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x f20t12 tube in cool white color. THE F20T12 TUBE IS CHARACTERIZED BY ITS COOL WHITE LIGHT EMISSION. THIS TYPE OF TUBE IS COMMONLY USED FOR LIGHTING APPLICATIONS WHERE A CRISP AND BRIGHT ILLUMINATION IS DESIRED. ITS COOL WHITE COLOR TEMPERATURE MAKES IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING LIGHTING EFFECT IS NEEDED. This f20t12 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f20t12 tube is made with glass-stainless steel. The primary color of this product is cool white and it comes with green hardware. 24-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Red (75494)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B254Punv-D (B254PUNV-D)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- ILC Replacement For BATTERIES AND LIGHT BULBS F72T8CW FLUORESCENT LINEAR 24PK (24PAK:WW-LKVV-8)
- ILC Replacement for Master Water Mwc-e10/4 replacement light bulb lamp (MWC-E10/4 MASTER WATER)
- ILC Replacement for Atlantic Ultraviolet S24t6 replacement light bulb lamp (S24T6 ATLANTIC ULTRAVIOLET)
- American Imaginations Fluorescent Linear Lamps