Shop All Fluorescent Linear Lamps
American Imaginations
24 in. Cool White Cylindrical F17T8 Tube 17W
Mfr # AI-36944
Zoro # G810640837
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- Weight 0.5 lbs
- Bulb Shape Cylindrical
- Width 24 in
- Color Cool White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36944
- Zoro # G810640837
- UPC # 627622369447
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 24 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass-Stainless Steel |
Weight | 0.5 lbs |
Bulb Shape | Cylindrical |
Color | Cool White |
For Use With | Residential/Non-Residential |
Includes | F17T8 Tube |
Finish | Glass |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x f17t8 tube in cool white color. THE F17T8 MINIATURE TUBE EMITS A COOL WHITE LIGHT, MAKING IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING ILLUMINATION IS DESIRED. ITS COMPACT SIZE AND EFFICIENT DESIGN ARE PARTICULARLY ADVANTAGEOUS FOR SPACES WHERE SPACE IS LIMITED. THIS TYPE OF FLUORESCENT TUBE IS COMMONLY USED TO PROVIDE DISCREET YET EFFECTIVE LIGHTING SOLUTIONS. This f17t8 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f17t8 tube is made with glass-stainless steel. The primary color of this product is cool white and it comes with stainless steel hardware. 24-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- ILC Replacement for Deltronic 46000400 replacement light bulb lamp (46000400 DELTRONIC)
- ILC Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp (PAR20FL7/930/WH/LED HALCO)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- ILC Replacement for Marmon Water Foodservice Rl-210 replacement light bulb lamp (RL-210 MARMON WATER FOODSERVICE)
- ILC Replacement for Trojan UV Logic (AS Models) replacement light bulb lamp (UV LOGIC (AS MODELS) TROJAN)
- ILC Replacement for Polaris Scientific UV Gl39se4p replacement light bulb lamp (GL39SE4P POLARIS SCIENTIFIC UV)
- American Imaginations Fluorescent Linear Lamps