Shop All Water Heater Parts
American Imaginations
24 in. Aluminum Silver Metal Water Heater Pan
Mfr # AI-38848
Zoro # G310535503
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Residential/Non-Residential
- Includes Metal Water Heater Pan
- Color Silver
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38848
- Zoro # G310535503
- UPC # 627622388486
- Country of Origin Canada
- Category Water Heater Parts
Dimensions
Overall Length | 24 in |
Width (In.) | 0.5 in |
Details
Material | Aluminum |
For Use With | Residential/Non-Residential |
Includes | Metal Water Heater Pan |
Color | Silver |
Specific Pipe Fitting Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x metal water heater pan in silver color. CONSTRUCTED FROM ALUMINUM, THE 24 METAL WATER HEATER PAN IS DESIGNED FOR PLACEMENT BENEATH ELECTRIC WATER HEATERS TO SHIELD AGAINST POTENTIAL WATER DAMAGE. IT COMES EQUIPPED WITH 1.5 PVC DRAIN FITTINGS, FACILITATING A CONVENIENT CONNECTION TO AN INDIRECT DRAIN SYSTEM. THIS SPECIALIZED PAN IS TAILORED TO FIT SNUGLY UNDER ELECTRIC WATER HEATERS, PROVIDING A VITAL LAYER OF PROTECTION AGAINST LEAKS AND SPILLS. ITS ROBUST METAL CONSTRUCTION ENSURES DURABILITY, GUARANTEEING LONG-TERM RELIABILITY IN SAFEGUARDING YOUR WATER HEATER AND ITS SURROUNDINGS. BY INSTALLING THIS PAN, YOU CAN ENJOY THE PEACE OF MIND THAT COMES WITH PREVENTING WATER-RELATED ISSUES ASSOCIATED WITH WATER HEATERS. This metal water heater pan features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal water heater pan is made with aluminum. The primary color of this product is silver and it comes with silver hardware. 24-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS ANODE ROD ALUMINUM 29""L (100108260)
- AMERICAN STANDARD Balance Spool (023567-0070A)
- AMERICAN STANDARD Trip Lever, right handed (738172-0020A)
- GENOVA PRODUCTS Couple Nylon 3/4" Plxpl (UNC-07)
- AMERICAN IMAGINATIONS 42 in. Unique White Water Heater Drain Tube in Plastic (AI-38843)
- A.O. SMITH 9004634215 Kit Pressure Switch (9004634215)
- THRIFCO PLUMBING Hose End Water Flow Meter, 56854 (8429975)
- RHEEM Mic-Q-6 Control Cable, 72 In. (RTG20213C)
- RINNAI Cascade Harness 3M Condensing Next Gen (REU-CSA-C1)
- RHEEM Sensor And Cap, Plastic (SP20172)
- RELIANCE WATER HEATERS Gas Thermopile Assembly (100112330)
- American Imaginations Water Heater Parts