Shop All Bathroom Sinks
American Imaginations
23.82" W, Ceramic Top
Mfr # AI-29157
Zoro # G0756140
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Width 23.82
- Height 5.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29157
- Zoro # G0756140
- UPC # 627622291571
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 23.82 |
Height | 5.31 |
Depth | 13.98 |
Details
Item | Ceramic Top |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Shape | Rectangle |
Top Thickness | 2 |
Mounting Location | Center |
No. of Bowls | 1 |
Includes Faucet | No |
Style | Transitional |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This ceramic top is designed to be installed as a wall mount ceramic top. It is constructed with ceramic. This ceramic top comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 Bend With Heel Opening (220282)
- ANDERSON Green Leaf Nylon 1/8 in. D X 3/8 in. D Adapter (CBA1838BG1)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31839)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-95)
- American Imaginations Bathroom Sinks