Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-8395
Zoro # G0789664
product price: $1,417.99
/ea
Free Shipping & Returns
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 22.25
- Series Xena
- Weight 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-8395
- Zoro # G0789664
- UPC # 627622083954
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 22.25 |
Depth | 18.25 |
Spout Height | 4.623 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 65 |
Finish | Melamine |
Color | Dawn Grey |
Mounting Location | Center |
No. of Bowls | 1 |
Shape | Rectangle |
Spout Reach | 3.947 |
Top Thickness | 0.75 |
Includes Faucet | Yes |
Mounting Type | 1 Hole |
Installation Type | Wall Mount |
Style | Modern |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PRODUCTS Cork Spiral-On Tape (#2155) 2" X 30' (12 Rolls Per Carton) Pk (Q-201XX-00-048/P2155)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 16" L (ZUSA-PF-2481)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- American Imaginations Bathroom Cabinets