Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-8360
Zoro # G0807776
product price: $1,796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,796.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 23.25
- Series Xena
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-8360
- Zoro # G0807776
- UPC # 627622083602
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 23.25 |
Depth | 18.25 |
Spout Height | 4.623 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Color | Dawn Grey |
Weight | 122 |
Style | Modern |
Installation Type | Wall Mount |
Shape | Rectangle |
Mounting Location | Center |
Top Thickness | 1.5 |
Includes Faucet | Yes |
No. of Bowls | 1 |
Mounting Type | 1 Hole |
Spout Reach | 3.947 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Cam Assembly - Knob Handle - Mini-Bulk (RP188MBS)
- GROEN Kettle Faucet , 1-1/2" Draw Off Valve (Z009000)
- B & K BALL VALVE 1""SOLV PVC 80 (107-605)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 30 in " Width (99530-LGR-1WA)
- American Imaginations Bathroom Cabinets