Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-19361
Zoro # G0823386
original price:
$1,759.66
8% off
new price: $1,616.99
/ea
Free Shipping & Returns
$1,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 23.75
- Height 34
- Series Shaker
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-19361
- Zoro # G0823386
- UPC # 627622193615
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 34 |
Depth | 18.25 |
Details
Material | Plywood-Veneer |
Item | Vanity Set |
Series | Shaker |
Color | White |
Finish | Lacquer-Paint |
Weight | 105 |
Mounting Location | Center |
No. of Bowls | 1 |
Installation Type | Floor Mount |
Top Thickness | 1.5 |
Includes Faucet | No |
Mounting Type | 1 Hole |
Style | Modern |
Shape | Rectangle |
Description
This modern vanity set belongs to the exquisite Shaker design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-veneer. This vanity set comes with a lacquer-paint finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Stem and Bonnet for Central Brass, Cold, Lead Free (163544LF)
- B & K Nibco 3/4 in. FTG X 3/4 in. D Press Wrought Copper 45 Degree Elbow 10 pk (9046300PCCP)
- DELTA Tank Lever (77560-BL)
- PARKER Brass Hex Head Plug, MNPT, 1/4" Pipe Size (VS218P-4)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- PROPLUS 16 x 22 Recessed Medicine Cabinet in White (592047)
- American Imaginations Bathroom Cabinets