Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-19346
Zoro # G0818319
product price: $2,106.99
/ea
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 23.75
- Height 34
- Series Shaker
- Weight 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-19346
- Zoro # G0818319
- UPC # 627622193462
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 34 |
Depth | 18.25 |
Details
Material | Plywood-Veneer |
Item | Vanity Set |
Series | Shaker |
Weight | 110 |
Color | White |
Finish | Lacquer-Paint |
Shape | Rectangle |
No. of Bowls | 1 |
Top Thickness | 1.5 |
Mounting Type | 1 Hole |
Style | Modern |
Installation Type | Floor Mount |
Includes Faucet | No |
Mounting Location | Center |
Description
This modern vanity set belongs to the exquisite Shaker design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-veneer. This vanity set comes with a lacquer-paint finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI COUPLE COMPRESS PVC40 3"" (CPC-3000)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- ALLPOINTS Quik-Wash Faucet Control (561593)
- CONSERVCO WATERNSERVATION 34 Hose Bibb Lock (DSL-1)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- ZENITH PRODUCTS 26 in. H X 24 in. W X 4.5 in. D Rectangle Medicine Cabinet (K24)
- American Imaginations Bathroom Cabinets