Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-19344
Zoro # G0813455
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 23.75
- Height 33.5
- Series Shaker
- Finish Lacquer-Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-19344
- Zoro # G0813455
- UPC # 627622193448
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 33.5 |
Depth | 18.25 |
Details
Material | Plywood-Veneer |
Item | Vanity Set |
Series | Shaker |
Finish | Lacquer-Paint |
Weight | 75 |
Color | White |
Style | Modern |
Shape | Rectangle |
Mounting Type | 3H8-in. |
Installation Type | Floor Mount |
No. of Bowls | 1 |
Mounting Location | Center |
Top Thickness | 0.75 |
Includes Faucet | No |
Description
This modern vanity set belongs to the exquisite Shaker design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-veneer. This vanity set comes with a lacquer-paint finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chateau One-Handle Kitchen Faucet (7437)
- KOHLER Artifacts 24" Towel Bar (72568-SN)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG5)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330103)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- American Imaginations Bathroom Cabinets