Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-19178
Zoro # G0810917
product price: $1,731.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,731.99
Free 30-Day Returns
Key Features
- Material Birch Wood-Veneer
- Width 23.75
- Height 35.25
- Series Elite
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-19178
- Zoro # G0810917
- UPC # 627622191789
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 35.25 |
Depth | 18.25 |
Details
Material | Birch Wood-Veneer |
Item | Vanity Set |
Series | Elite |
Color | Espresso |
Finish | Lacquer-Paint |
Weight | 95 |
Top Thickness | 1.5 |
Style | Transitional |
No. of Bowls | 1 |
Mounting Location | Center |
Includes Faucet | No |
Mounting Type | 3H4-in. |
Shape | Rectangle |
Installation Type | Floor Mount |
Description
This transitional vanity set belongs to the exquisite Elite design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with birch wood-veneer. This vanity set comes with a lacquer-paint finish in Espresso color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- GROHE Thermo Element (47582000)
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- HASTINGS HOME Hastings Home Bathroom Storage Cabinet - White (752372JYF)
- American Imaginations Bathroom Cabinets