Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18627
Zoro # G0829065
product price: $1,954.99
/ea
Free Shipping & Returns
$1,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 34.5
- Series Xena
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18627
- Zoro # G0829065
- UPC # 627622186273
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 34.5 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Weight | 100 |
Color | White |
Top Thickness | 1.5 |
Mounting Location | Center |
Installation Type | Floor Mount |
Includes Faucet | No |
Shape | Rectangle |
Mounting Type | 3H4-in. |
Style | Modern |
No. of Bowls | 1 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 410 (150360-75)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- American Imaginations Bathroom Cabinets