Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18605
Zoro # G0824208
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 22.75
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18605
- Zoro # G0824208
- UPC # 627622186051
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Color | White |
Finish | Melamine |
Weight | 95 |
Mounting Type | 3H4-in. |
Mounting Location | Center |
Style | Modern |
No. of Bowls | 1 |
Shape | Rectangle |
Installation Type | Wall Mount |
Includes Faucet | No |
Top Thickness | 1.5 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Toilet Plunger - Plastic 20-1/2" Handle (20400)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- BIG JOHN Toilet Seat, With Cover, ABS, PVC, Round or Elongated, White (6W)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- ZENITH PRODUCTS Zenith Products MC10WW Early American 22 in. Surface-Mount Medicine Cabinet in White (MC10WW)
- American Imaginations Bathroom Cabinets