Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18594
Zoro # G0829266
product price: $1,544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 22.75
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18594
- Zoro # G0829266
- UPC # 627622185948
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Color | White |
Weight | 117 |
Includes Faucet | No |
Installation Type | Wall Mount |
Shape | Rectangle |
Mounting Location | Center |
No. of Bowls | 1 |
Mounting Type | 3H4-in. |
Style | Modern |
Top Thickness | 1.5 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541F)
- KOHLER Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included (T14501-4-BL)
- ANVIL 3/8X1-1/2 Xh Blk Stl CW Nipple (0330509605)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- American Imaginations Bathroom Cabinets