Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18591
Zoro # G0815074
product price: $1,544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 22.75
- Series Xena
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18591
- Zoro # G0815074
- UPC # 627622185917
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Color | White |
Weight | 117 |
Includes Faucet | No |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Style | Modern |
Mounting Location | Center |
Shape | Rectangle |
Mounting Type | 3H8-in. |
Top Thickness | 1.5 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 40 (5P637)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Brushed Brass (KASK217)
- GREENLEAF Nylon Reducer Bushing 1 1/4" Male Npt X 1" Female Npt (RB1141)
- BONOMI Ball Valve, 1-1/4" Pipe, Lever Handle (720017-11/4)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- BAXTON STUDIO Jaela Modern and Contemporary White Finished Wood 2-Door Bathroom Storage Cabinet (182-11338-Zoro)
- American Imaginations Bathroom Cabinets