Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18582
Zoro # G0820166
product price: $1,947.99
/ea
Free Shipping & Returns
$1,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 22.75
- Series Xena
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18582
- Zoro # G0820166
- UPC # 627622185825
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 22.75 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Color | Dawn Grey |
Weight | 80 |
Style | Modern |
No. of Bowls | 1 |
Shape | Rectangle |
Includes Faucet | No |
Mounting Location | Center |
Installation Type | Floor Mount |
Mounting Type | 3H8-in. |
Top Thickness | 1.5 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177603)
- LEGEND VALVE 1-1/2 T453 NL Y-PTN CHECK VALV (105-307NL)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500104112)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- American Imaginations Bathroom Cabinets