Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18564
Zoro # G0819545
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 22.25
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18564
- Zoro # G0819545
- UPC # 627622185641
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 22.25 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Finish | Melamine |
Weight | 95 |
Color | Dawn Grey |
Includes Faucet | No |
Shape | Rectangle |
Top Thickness | 1.5 |
Style | Modern |
Mounting Location | Center |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Mounting Type | 3H4-in. |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/2X1X1)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, 304SS (100112-4-555)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-125)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (20)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- American Imaginations Bathroom Cabinets