Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18552
Zoro # G0817199
product price: $1,594.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 22.25
- Series Xena
- Depth 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18552
- Zoro # G0817199
- UPC # 627622185528
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 22.25 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Color | Dawn Grey |
Finish | Melamine |
Weight | 117 |
No. of Bowls | 1 |
Shape | Rectangle |
Style | Modern |
Top Thickness | 1.5 |
Mounting Location | Center |
Includes Faucet | No |
Installation Type | Wall Mount |
Mounting Type | 3H8-in. |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-1)
- SERENELIFE Single Touch Towel & Blanket Warmer with Fragrant Disc Holder and LED Ring (SLTLW100)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- American Imaginations Bathroom Cabinets