Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18283
Zoro # G0799437
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Wood-Veneer
- Width 23.75
- Height 33.75
- Series Bow
- Finish Lacquer-Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18283
- Zoro # G0799437
- UPC # 627622182831
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 33.75 |
Depth | 18.25 |
Details
Material | Birch Wood-Veneer |
Item | Vanity Set |
Series | Bow |
Finish | Lacquer-Paint |
Color | White |
Weight | 85 |
No. of Bowls | 1 |
Includes Faucet | No |
Shape | Rectangle |
Top Thickness | 0.75 |
Style | Modern |
Mounting Type | 3H8-in. |
Installation Type | Floor Mount |
Mounting Location | Center |
Description
This modern vanity set belongs to the exquisite Bow design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with birch wood-veneer. This vanity set comes with a lacquer-paint finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter, 3/4 In, 10 Microns (12F727)
- RIDGID Pressing Jaw Kit, 1/2 in. to 1 in. Pipe (48558)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- FACELIFT FIRST Luxen Home White Wood Bathroom Cabinet (FA1634750)
- American Imaginations Bathroom Cabinets