Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-18138
Zoro # G0782296
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 36
- Series Zen
- Finish Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18138
- Zoro # G0782296
- UPC # 627622181384
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 36 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Zen |
Finish | Melamine |
Weight | 70 |
Color | Dawn Grey |
Mounting Location | Center |
Top Thickness | 0.75 |
Installation Type | Floor Mount |
Includes Faucet | No |
Style | Modern |
No. of Bowls | 1 |
Mounting Type | 1 Hole |
Shape | Rectangle |
Description
This modern vanity set belongs to the exquisite Zen design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID V-Head Pipe Stand, 12 In. (VF-99)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- EVERFLOW MIPxPVC Adapter Pipe Fitting 3/4" (BRCPM034-NL)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- American Imaginations Bathroom Cabinets