Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-17530
Zoro # G0835234
product price: $1,674.99
/ea
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 23.75
- Height 34
- Series Shaker
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-17530
- Zoro # G0835234
- UPC # 627622175307
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 34 |
Depth | 18.25 |
Details
Material | Plywood-Veneer |
Item | Vanity Set |
Series | Shaker |
Color | White |
Weight | 85 |
Finish | Lacquer-Paint |
Top Thickness | 1.5 |
Mounting Location | Center |
Installation Type | Floor Mount |
Mounting Type | 3H4-in. |
No. of Bowls | 1 |
Shape | Rectangle |
Style | Modern |
Includes Faucet | No |
Description
This modern vanity set belongs to the exquisite Shaker design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-veneer. This vanity set comes with a lacquer-paint finish in White color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Union, 1 C x C, 733, Lead Free (C75504)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP-DW85 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15959)
- LEGEND VALVE 10" BRASS KEY (102-827)
- LEGEND VALVE 3/4" T-1001T BALL VALVE (101-654)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- ZENITH Zenith X311 Medicine Cabinet, 2-Shelf, Polystyrene, Gray (X311)
- American Imaginations Bathroom Cabinets