Shop All Bathroom Cabinets
American Imaginations
23.75" W, Vanity Set
Mfr # AI-17509
Zoro # G0818145
product price: $1,761.99
/ea
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 23.75
- Height 34
- Series Shaker
- Finish Lacquer-Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-17509
- Zoro # G0818145
- UPC # 627622175093
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.75 |
Height | 34 |
Depth | 18.25 |
Details
Material | Plywood-Veneer |
Item | Vanity Set |
Series | Shaker |
Finish | Lacquer-Paint |
Color | White |
Weight | 90 |
Top Thickness | 1.5 |
Shape | Rectangle |
Style | Modern |
Mounting Location | Center |
Installation Type | Floor Mount |
No. of Bowls | 1 |
Includes Faucet | No |
Mounting Type | 3H8-in. |
Description
This modern vanity set belongs to the exquisite Shaker design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-veneer. This vanity set comes with a lacquer-paint finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO CHEMICALS Neutrlize Blend, Acid H2O Treatment, 50 lb (NB50N)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- NIBCO 1" x 1" x 1-1/4" NOM C Copper Bullhead Tee (611BH 1X1X11/4)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- American Imaginations Bathroom Cabinets