Shop All Vanity Tops
American Imaginations
23.75" W, Stone Top
Mfr # AI-671
Zoro # G2049987
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Height 4.75
- Finish Stone
- Material Stone
- Weight 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-671
- Zoro # G2049987
- UPC # 627622006717
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 23.75 |
Height | 4.75 |
Depth | 18.25 |
Details
Finish | Stone |
Material | Stone |
Weight | 72 |
Color | Bianca Carara |
Item | Stone Top |
Shape | Rectangle |
Top Thickness | 0.75 |
Series | Elite |
Includes Faucet | No |
Style | Transitional |
No. of Bowls | 1 |
Installation Type | Countertop |
Mounting Type | 3H8-in. |
Mounting Location | Center |
Description
This transitional stone top belongs to the exquisite Elite design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. This stone top comes with a stone finish in Bianca Carara color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x CTS Union Solvent Weld (CPVCU12)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (200-AL8E35ABCP)
- DELTA Trinsic Tank Lever (75960-CZ)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-17434)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- American Imaginations Vanity Tops