Shop All Vanity Tops
American Imaginations
23.75" W, Stone Top
Mfr # AI-575
Zoro # G2049244
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Height 4.75
- Finish Stone
- Material Stone
- Weight 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-575
- Zoro # G2049244
- UPC # 627622005758
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 23.75 |
Height | 4.75 |
Depth | 18.25 |
Details
Finish | Stone |
Material | Stone |
Weight | 72 |
Color | Bianca Carara |
Series | Elite |
Style | Transitional |
Top Thickness | 0.75 |
Includes Faucet | No |
Item | Stone Top |
Mounting Location | Center |
No. of Bowls | 1 |
Installation Type | Countertop |
Mounting Type | 1 Hole |
Shape | Rectangle |
Description
This transitional stone top belongs to the exquisite Elite design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. This stone top comes with a stone finish in Bianca Carara color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- SLOAN Optima Efx850.002.1000 Cp Sensor Fct Npt (3324056)
- ZORO SELECT 1-1/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-174)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Elbow (8MSEL6N-B)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- MSI Argento Grigio 61"x22" Granite Vanity Top (ZOR-VANS-4922-0024)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49MF)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- American Imaginations Vanity Tops