Shop All Vanity Tops
American Imaginations
23.75" W, Stone Top
Mfr # AI-19360
Zoro # G2049208
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Height 4.75
- Material Stone
- Weight 50
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-19360
- Zoro # G2049208
- UPC # 627622193608
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 23.75 |
Height | 4.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 50 |
Color | Beige |
Item | Stone Top |
Style | Modern |
Installation Type | Countertop |
Mounting Location | Center |
No. of Bowls | 1 |
Mounting Type | 3H4-in. |
Top Thickness | 0.75 |
Shape | Rectangle |
Includes Faucet | No |
Series | Shaker |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY0)
- ZORO SELECT Water Heater Element (TG1153L 430342)
- LASCO FITTINGS 90 Side Outlet Elbow, 2 in, Schedule 40 (413020)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- American Imaginations Vanity Tops