Shop All Vanity Tops
American Imaginations
23.75" W, Stone Top
Mfr # AI-19358
Zoro # G2049698
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Height 4.75
- Material Stone
- Weight 50
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-19358
- Zoro # G2049698
- UPC # 627622193585
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 23.75 |
Height | 4.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 50 |
Color | Beige |
Series | Shaker |
Installation Type | Countertop |
Mounting Type | 1 Hole |
Top Thickness | 0.75 |
Style | Modern |
Shape | Rectangle |
Includes Faucet | No |
Item | Stone Top |
Mounting Location | Center |
No. of Bowls | 1 |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16" OD x 3 ft. Welded 304 Stainless Steel Tubing (9625)
- KOHLER Purist Freestanding Bath Faucet Trim (T97328-4-2MB)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1/2 in Pipe Size (837-247)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 14" W, Glass Top (AI-18122)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-17434)
- AMERICAN IMAGINATIONS 19.75" W, Stone Top (AI-1640)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- American Imaginations Vanity Tops