Shop All Vanity Tops
American Imaginations
23.75" W, Stone Top
Mfr # AI-17458
Zoro # G2050888
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Height 4.75
- Material Stone
- Weight 30
- Color Bianca Carara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17458
- Zoro # G2050888
- UPC # 627622174584
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 23.75 |
Height | 4.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 30 |
Color | Bianca Carara |
Mounting Location | Center |
Series | Shaker |
Item | Stone Top |
Style | Modern |
Mounting Type | 3H4-in. |
Installation Type | Countertop |
Top Thickness | 0.75 |
Includes Faucet | No |
Shape | Rectangle |
No. of Bowls | 1 |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Float Valve Doe, MCP44/MCP59 (73049)
- ZORO SELECT 2-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (569-080)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1/2" (25360)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- AMERICAN IMAGINATIONS 14" W, Glass Top (AI-18122)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- American Imaginations Vanity Tops