Shop All Vanity Tops
American Imaginations
23.75" W, Stone Top
Mfr # AI-17448
Zoro # G2051019
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Height 4.75
- Material Stone
- Weight 30
- Color Bianca Carara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-17448
- Zoro # G2051019
- UPC # 627622174485
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 23.75 |
Height | 4.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 30 |
Color | Bianca Carara |
Style | Modern |
Includes Faucet | No |
Item | Stone Top |
Series | Shaker |
No. of Bowls | 1 |
Installation Type | Countertop |
Shape | Rectangle |
Top Thickness | 0.75 |
Mounting Type | 1 Hole |
Mounting Location | Center |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 3.0 FFF-SS)
- MOEN Voss 24in Towel Bar in Matte Black (YB5124BL)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- B & K Ring Hanger Split Copper 1/2 (C72-050HC)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- FGI Foremost WS-1719 Vanity Top, 19 in OAL, 17 in OAW, Marble, Solid White (WS-1719)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, double bowl, Black Granite Vanity Top, two undermount rectangle bowls (VKITCHA60CHBGR)
- American Imaginations Vanity Tops