Shop All Vanity Tops
American Imaginations
23.75" W, Stone Top
Mfr # AI-17438
Zoro # G2049829
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75
- Height 4.75
- Material Stone
- Weight 30
- Color Black Galaxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17438
- Zoro # G2049829
- UPC # 627622174386
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 23.75 |
Height | 4.75 |
Depth | 18.25 |
Details
Material | Stone |
Weight | 30 |
Color | Black Galaxy |
No. of Bowls | 1 |
Shape | Rectangle |
Top Thickness | 0.75 |
Style | Modern |
Mounting Type | 3H8-in. |
Includes Faucet | No |
Item | Stone Top |
Installation Type | Countertop |
Mounting Location | Center |
Series | Shaker |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- ZORO SELECT 1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800150CG1000)
- GENERAL WIRE 4 Float Model Flood Guard, (4F)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- FGI Vanity Top, 49 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2249)
- LAVIVA White Quartz Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WQ)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- American Imaginations Vanity Tops