Shop All Bathroom Sinks
American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-24276
Zoro # G0763658
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 31
- Depth 18.25
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-24276
- Zoro # G0763658
- UPC # 627622242764
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Width | 23.75 |
Height | 9 |
Spout Height | 4.5 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 31 |
Finish | Enamel Glaze |
Material | Ceramic |
Shape | Rectangle |
Installation Type | Drop In |
Mounting Location | Center |
Series | Flair |
Style | Modern |
Spout Reach | 5.75 |
Includes Faucet | Yes |
Top Thickness | 0.75 |
No. of Bowls | 1 |
Description
This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-18NL)
- RIDGID Pipe Cutter W/Spare (31622)
- RINNAI Vent Extension 21.0-39.6 431/556'S (FOT-156)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-23704)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- American Imaginations Bathroom Sinks