Shop All Bathroom Sinks
American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-24100
Zoro # G0767054
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 26
- Finish Enamel Glaze
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-24100
- Zoro # G0767054
- UPC # 627622241002
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Width | 23.75 |
Height | 9.84 |
Spout Height | 4.331 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 26 |
Finish | Enamel Glaze |
Material | Ceramic |
Installation Type | Drop In |
Style | Modern |
Top Thickness | 0.75 |
Spout Reach | 6.102 |
Includes Faucet | Yes |
Shape | Rectangle |
Mounting Location | Center |
No. of Bowls | 1 |
Series | Flair |
Description
This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-23704)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set (AI-13125)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31845)
- AMERICAN IMAGINATIONS 16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA (AI-36052)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-1A2-96)
- American Imaginations Bathroom Sinks