Shop All Bathroom Sinks
American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-23487
Zoro # G0768716
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 25
- Finish Enamel Glaze
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-23487
- Zoro # G0768716
- UPC # 627622234875
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 23.75 |
Depth | 18.25 |
Height | 6.5 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 25 |
Finish | Enamel Glaze |
Material | Ceramic |
No. of Bowls | 1 |
Mounting Location | Center |
Top Thickness | 0.75 |
Installation Type | Drop In |
Shape | Rectangle |
Style | Modern |
Includes Faucet | No |
Series | Flair |
Description
This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- MOEN M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing (62345)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27786)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- ALFI BRAND ALFI brand AB48TR 48" White Above Mount Fireclay Bath Trough Sink (AB48TR)
- American Imaginations Bathroom Sinks