Shop All Bathroom Sinks
American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-16666
Zoro # G0755389
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 30
- Width 23.75
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-16666
- Zoro # G0755389
- UPC # 627622166664
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 23.75 |
Depth | 18.25 |
Height | 9 |
Spout Height | 5.393 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 30 |
Material | Ceramic |
Finish | Enamel Glaze |
Spout Reach | 8.07 |
Installation Type | Drop In |
Shape | Rectangle |
Style | Modern |
Mounting Location | Center |
Top Thickness | 0.75 |
Series | Flair |
Includes Faucet | Yes |
No. of Bowls | 1 |
Description
This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Stainless Steel Ball Cone Spring Check Valve (6210501)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- ZORO SELECT 1" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060)
- MIFAB CONTINUOUS FLOW TRAP SEAL PRIMER WITH 1/2 IN. CONNECTIONS Chrome Plated (MI-TSP-1)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- NANTUCKET SINKS 35.5 Inch Rectangular Italian Fireclay Vessel Sink (Canal35-90)
- American Imaginations Bathroom Sinks